REXEL logo

LED Shoebox Retrofit

Item #: 1549865
Cat #: LED-8090M40-G4-T4
UPC: 844006083908
Sign In or Register to view pricing and more.
LED Post-Top Retrofit, 110W, Base: EX39, Lumens: 12,165 Color Temperature: 4000K, Replaces Up To 400W HID, Length: 11.4" (From Top Of Base), Width: 4.3", Light Panel Can Rotate Once The Base Is Tightened To Direct Light Out Of The Fixture. *** Type IV Distribution *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ### LED-8089/LED-8090 RECOMMENDED MINIMUM FIXTURE SIZE: 6”w x 12”h / 432 cu. in. volume

Product Overview

LED Post-Top Retrofit, 110W, Base: EX39, Lumens: 12,165 Color Temperature: 4000K, Replaces Up To 400W HID, Length: 11.4" (From Top Of Base), Width: 4.3", Light Panel Can Rotate Once The Base Is Tightened To Direct Light Out Of The Fixture. *** Type IV Distribution *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ### LED-8089/LED-8090 RECOMMENDED MINIMUM FIXTURE SIZE: 6”w x 12”h / 432 cu. in. volume
Also known as: 844006083908, LED-8090M40-G4-T4

Specifications

Type: Shoebox, Retrofit
Base: Mogul Extended (EX39)
Range: 0.960 in - 1.250 in
Color Temperature: 4000 (Cool White)
Wattage: 110
Material: Plastic
Length: 11.400 in
Light Technology: LED
Type: Shoebox, Retrofit
Range: 0.960 in - 1.250 in
Wattage: 110
Length: 11.400 in
Base: Mogul Extended (EX39)
Color Temperature: 4000 (Cool White)
Material: Plastic
Light Technology: LED

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)