LT 4FT LED WRAPAROUND 7200 LUMENS 4000K DIMMING 120-277V

Item #: 1550120

Cat #: LBL4-7200LM-80CRI-40K-MIN10-GZT-MVOLT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LT 4FT LED WRAPAROUND 7200 LUMENS 4000K DIMMING 120-277V

Overview

LT 4FT LED WRAPAROUND 7200 LUMENS 4000K DIMMING 120-277V
Also known as: LBL4-7200LM-80CRI-40K-MIN10-GZT-MVOLT

Specifications

Wattage: 70
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 7200
Wattage: 70
Length: 4 ft, 48 in
Dimmable: Yes
Lumens: 7200
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277