
Sign In or Register to view pricing and more.
Product Family: Lev-Lok, Product Line: MDS15, Technology: Passive Infrared, Coverage (Sq.Ft.): 2100 Sq. Ft., Self-Adaptive Technology: Yes, Switch Type: Single-Pole, Neutral Wire Connection: Required, Device Type: Occupancy Sensor, Mounting: Wall Switch, Color: Gray, Pattern: 180°, Voltage: 120/230/277, Warranty: 5-Year Limited
Overview
Product Family: Lev-Lok, Product Line: MDS15, Technology: Passive Infrared, Coverage (Sq.Ft.): 2100 Sq. Ft., Self-Adaptive Technology: Yes, Switch Type: Single-Pole, Neutral Wire Connection: Required, Device Type: Occupancy Sensor, Mounting: Wall Switch, Color: Gray, Pattern: 180°, Voltage: 120/230/277, Warranty: 5-Year Limited
Lev Lok Passive Infrared Wallbox Occupancy Sensor, With Self-Adaptive Technology, Single Relay, Photocell Controlled, Low Profile, 180 Degree Field of View, 2100 Sq Ft, Time Delay 30Sec- 30Min, Gray
Also known as: 078477544679, MDS15-IDG
Specifications
No Specifications Available