Ethernet Switch, 10 Port, 8 10/100BASETX, 2 100BASEFX Fiber Ports

Item #: 1550264

Cat #: 110FXE2-SC-15

UPC:

to view pricing and more.
Documents & Guides
Ethernet Switch, 10 Port, 8 - 10/100BASETX, 2 - 100BASEFX Fiber Ports, DIN Rail, Singlemode, SC Style Connector 15 kM

Overview

Ethernet Switch, 10 Port, 8 - 10/100BASETX, 2 - 100BASEFX Fiber Ports, DIN Rail, Singlemode, SC Style Connector 15 kM
Also known as: 110FXE2-SC-15

Specifications

Type: Singlemode
Mounting: DIN Rail
Number of Ports: 10
Connector Type: SC
Type: Singlemode
Number of Ports: 10
Mounting: DIN Rail
Connector Type: SC