3.5A, 250V, 224 Series, Fast-Acting

Item #: 1550374

Cat #: 022403.5MXP

UPC: 079458917666

to view pricing and more.
Documents & Guides
3.5 Amp, 125V DC, 224 Series, Subminiature Axial Leaded Glass Body, Fast-Acting

Overview

3.5 Amp, 125V DC, 224 Series, Subminiature Axial Leaded Glass Body, Fast-Acting

The 2AG Fast-Acting Fuses are available in cartridge form or with axial leads. 2AG Fuses provide the same performance characteristics as their 3AG counterpart, while occupying one-third the space. Sleeved fuses are available. Features: In accordance with underwriter’s Laboratories Standard UL 248-14; Available in cartridge and axial lead form and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458917666, 022403.5MXP

Specifications

Standards: California Proposition 65
Standards: California Proposition 65