LED Lamp, 6.5 Watt, 450 Lumen, 3000K, MR16, GU10 Base, 120V

Item #: 1550394
Cat #: S8589
UPC: 045923085895
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 6.5 Watt, 450 Lumen, 3000K, 92 CRI, MR16 Flood, 40°, GU10 Base, 120 Volt, Dimmable

Overview

LED Lamp, 6.5 Watt, 450 Lumen, 3000K, 92 CRI, MR16 Flood, 40°, GU10 Base, 120 Volt, Dimmable
Satco is a leading supplier of lighting products, with solutions for nearly every lighting market across the commercial, residential and industrial landscape. With over 1.5 million square feet of inventory throughout North America, and thousands of products ranging from light bulbs and LED technologies to decorative fixtures, smart lighting and even lighting components, Satco® is the single resource for all of your lighting needs.
Also known as: 045923085895, S8589

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 450
Color Rendering Index (CRI): 90+
Wattage: 6.500
Standards: California Title 20, California Title 24
Light Technology: LED
Dimmable: Yes
Base: 2-Pin Twist Lock (GU10)
Shape: MR16 (Mini Reflector)
Volts AC: 120
Color Rendering Index (CRI): 90+
Standards: California Title 20, California Title 24
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Lumens: 450
Wattage: 6.500
Light Technology: LED
Base: 2-Pin Twist Lock (GU10)

Customer Reviews

No reviews for this product
(0)