Portable Cord, Type SOOW, 14/4, Yellow, 250' Coil

Item #: 155055

Cat #: SOOWSOW144YEL250CL

UPC: 980130425907

Sign In or Register to view pricing and more.
Documents & Guides
Portable Cord, Type SOOW, 14/4, Yellow, 250' Coil

Overview

Portable Cord, Type SOOW, 14/4, Yellow, 250' Coil
Also known as: 980130425907, SOOWSOW144YEL250CL

Specifications

Length: 250 ft
Material: Copper
Gauge: 14 AWG
Conductors: 4
Color: Yellow
Length: 250 ft
Gauge: 14 AWG
Color: Yellow
Material: Copper
Conductors: 4