Ring Terminal, Nylon Insulated, 12 to 10 AWG, 5/16" Stud

Item #: 15506
Cat #: RC10-516
UPC: 786210804477
Sign In or Register to view pricing and more.
Documents & Guides
Ring Tongue Terminal, Nylon-Insulated with Insulation Grip, Wire Range: 12 - 10 AWG, 600V, Stud Size: 5/16, Color: Yellow. Package of 50. **Order in Multiples of 50**

Overview

Ring Tongue Terminal, Nylon-Insulated with Insulation Grip, Wire Range: 12 - 10 AWG, 600V, Stud Size: 5/16, Color: Yellow. Package of 50. **Order in Multiples of 50**
Sta-Kon® wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat-shrinkable terminals, splices and disconnects.
Also known as: 786210804477, RC10-516

Specifications

Material: Copper, Nylon
Color: Yellow
Allowable Gauge Range: 12 - 10
Stud Size: 5/16 in
Material: Copper, Nylon
Allowable Gauge Range: 12 - 10
Color: Yellow
Stud Size: 5/16 in

Customer Reviews

No reviews for this product
(0)