5.5ST19/CL/LED/E26/27K/120V

Item #: 1550712

Cat #: S8554

UPC: 045923085543

to view pricing and more.
Documents & Guides
5.5 Watt ST19 LED; Clear; Medium Base; 2700K; 500 Lumens; 120 Volt

Overview

5.5 Watt ST19 LED; Clear; Medium Base; 2700K; 500 Lumens; 120 Volt
Also known as: 045923085543, S8554

Specifications

Base: Medium Screw (E26)
Lumens: 500
Volts AC: 120
Shape: ST19 (Antique)
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 90+
Wattage: 5.500
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2700 (Warm White)
Wattage: 5.500
Light Technology: LED
Lumens: 500
Shape: ST19 (Antique)
Color Rendering Index (CRI): 90+
Standards: California Title 20
Dimmable: Yes