Plenum Rated Cable Tie, 7.4" Long, Nylon 6.6, Red, 100/Pack

Item #: 1550806

Cat #: S7-50-C2

UPC: 613056656253

to view pricing and more.
Plenum Rated Cable Tie, 7.4 Inch Long, Nylon 6.6, Red, Sold in Packs of 100

Overview

Plenum Rated Cable Tie, 7.4 Inch Long, Nylon 6.6, Red, Sold in Packs of 100

The S7-50-C2 StrongHold Cable Ties offer contractors an economical cable tie option for commercial construction and general-purpose applications. Standard, 7.40" (188mm) length, made of Nylon 6.6, AH-2 Plenum rated, are red in color and come in packages of 100.

Also known as: 613056656253, S7-50-C2

Specifications

Color: Red
Width: 0.190 in
Size: Standard
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.400 in
Family / Style: StrongHold™
Product Thickness: 0.051 in
Diameter: 1.810 in
Color: Red
Size: Standard
Material: Nylon
Family / Style: StrongHold™
Diameter: 1.810 in
Width: 0.190 in
Weight Capacity: 50 lbs
Length: 7.400 in
Product Thickness: 0.051 in