8000BTU 230V Cntrl w/Comm

Item #: 1550884

Cat #: G520826G060

UPC: 783510238988

Sign In or Register to view pricing and more.

Overview

8000BTU 230V CNTRL W/COMM

SpectraCool Air Conditioners are available in three sizes that offer a broad range of cooling capacities and configurations. These units deliver reliable enclosure cooling in demanding environments that features reliable design, clean appearance, easy installation, and a filterless design.

Also known as: 783510238988, G520826G060

Specifications

Color: Light Gray
Material: Steel
BTU: 8000
Finish: Powder Coated
Wattage: 2300
IP/NEMA Rating: NEMA 4X
Width: 17.120 in
Height: 52.690 in
Depth: 11.660 in
Color: Light Gray
BTU: 8000
Wattage: 2300
Width: 17.120 in
Depth: 11.660 in
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: NEMA 4X
Height: 52.690 in