Eaton Freedom Series IEC Starter

Item #: 1550888

Cat #: AE56JN0AB

UPC: 782113971346

to view pricing and more.
Documents & Guides
Eaton Freedom Series IEC Starter, J-frame, Horizontal mounting, Three-phase, 110/120 VAC, 50/60 Hz, Reversing, C306 bi-metal overload relay, 60A, Interchangeable heater

Overview

Eaton Freedom Series IEC Starter, J-frame, Horizontal mounting, Three-phase, 110/120 VAC, 50/60 Hz, Reversing, C306 bi-metal overload relay, 60A, Interchangeable heater
Also known as: 782113971346, AE56JN0AB

Specifications

Family / Style: Freedom
Volts AC Control: 110/120
Poles: 3
Size: J
Mounting: Surface
Volts AC: 600
Amps: 60
Family / Style: Freedom
Poles: 3
Mounting: Surface
Amps: 60
Volts AC Control: 110/120
Size: J
Volts AC: 600