linear Wrap, 39W, 4800L, 120-277V, 4000k White

Item #: 1550924

Cat #: C-WR-A-WLIN4-48L-40K-WH

UPC: 849665025726

Sign In or Register to view pricing and more.
Documents & Guides
4' LED linear Wrap, 39 Watt, 4800 Lumens, 120 - 277 Volts, 4000k, Surface or Junction Box, White

Overview

4' LED linear Wrap, 39 Watt, 4800 Lumens, 120 - 277 Volts, 4000k, Surface or Junction Box, White

Replace 2-lamp fluorescent wraps without repainting or patching. This attractive fixture features smooth, even light, and saves you money with easy installation, quality construction and exceptional energy efficiency.

Also known as: 849665025726, C-WR-A-WLIN4-48L-40K-WH

Specifications

Lumens: 4800
Color Temperature: 4000 (Cool White)
Wattage: 39
Length: 4 ft, 48 in
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 4800
Wattage: 39
Color: White
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Light Technology: LED