nVent CADDY Pyramid Tool-Free Pipe Support Kit, 12.52"

Item #: 1551688

Cat #: PTF10

UPC: 782856846406

to view pricing and more.
Documents & Guides
Pyramid Pipe Support Kit, Tool-Free, Foam Bottom, 10 Inch

Overview

Pyramid Pipe Support Kit, Tool-Free, Foam Bottom, 10 Inch

Provides a fixed height support 4" (102 mm) off the roof surface for outside pipe diameters between 0.50" - 2.38" (12.7 - 60.3 mm). Kits come in 5.5", 10" or 16" (140 mm, 254 mm, or 406 mm) lengths.

Also known as: 782856846406, PTF10

Features & Benefits

  • Push-in clamps install without the need for additional tools or strut clamps
  • Ready to use out of the box, saving installation time and labor
  • Plastic clamps and base will not corrode pipe
  • Clamps come in two different sizes to fit project needs
  • Base includes multiple holes to accommodate a variety of clamp sizes and configurations
  • Additional clamps can be purchased separately for additional pipe runs
  • Foam bottom offers low abrasion interface for better roof membrane protection

Specifications

Weight: 1 lb
Material: Polyethylene
Width: 201 in
Height: 4.020 in
Weight: 1 lb
Width: 201 in
Material: Polyethylene
Height: 4.020 in