6W A19 LED Lamp, 40K

Item #: 1551983

Cat #: LED6WA19/OMN/840-DIM-G9

UPC: 031293102775

to view pricing and more.
Documents & Guides
LED LITESPAN A19 OMNI-DIRECTIONAL 6W-480

Overview

LED LITESPAN A19 OMNI-DIRECTIONAL 6W-480
Also known as: 031293102775, LED6WA19/OMN/840-DIM-G9

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Lumens: 480
Type: Lamp
Shape: A19 (Arbitrary)
Wattage: 6
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Type: Lamp
Wattage: 6
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Lumens: 480
Shape: A19 (Arbitrary)
Light Technology: LED