Small Ventilator, 1.08x.90x.87, Gray, Plastic

Item #: 15521

Cat #: ANMV3

UPC: 783510504106

to view pricing and more.
This nonmetallic ventilator provides rainproof ventilation for metallic and non-metallic enclsoures. This Small Ventilator, ANMV3 item measures 1.08x.90x.87 inches with a material of Plastic colored Gray.

Overview

This nonmetallic ventilator provides rainproof ventilation for metallic and non-metallic enclsoures. This Small Ventilator, ANMV3 item measures 1.08x.90x.87 inches with a material of Plastic colored Gray.

This nonmetallic ventilator provides rainproof ventilation for metallic and non-metallic enclsoures.

Also known as: 783510504106, ANMV3

Features & Benefits

  • Proper installation will provide rainproof ventilation but will not meet Type 4 or 12 requirements
  • Kit includes mounting hardware and instructions
  • Supplied screws are 13-mm (.515-inch) long and some applications may require longer screws.

Specifications

Width: 0.980 in
Color: Gray
Material: Plastic
Special Program: Hoffman On Demand
Width: 0.980 in
Material: Plastic
Color: Gray
Special Program: Hoffman On Demand