LED Area Light, 65 Watt, 6370 Lumen, 4000K, 120-277V

Item #: 1552143

Cat #: LOT4T65N/D10/WS2

UPC: 019813527734

Sign In or Register to view pricing and more.
Documents & Guides
LED Area Light, 65 Watt, 6370 Lumen, 4000K, 72 CRI, 120-277 Volt, 0-10V Dimming, Multi-Level Motion Sensor, Type IV Beam Distribution, Bronze Finish

Overview

LED Area Light, 65 Watt, 6370 Lumen, 4000K, 72 CRI, 120-277 Volt, 0-10V Dimming, Multi-Level Motion Sensor, Type IV Beam Distribution, Bronze Finish
Also known as: 019813527734, LOT4T65N/D10/WS2

Specifications

Mounting: Pole
Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Wattage: 65
Type: Area Light
Color: Bronze
Light Technology: LED
Dimmable: Yes
Lumens: 6370
Mounting: Pole
Volts AC: 120, 277
Type: Area Light
Light Technology: LED
Lumens: 6370
Color Temperature: 4000 (Cool White)
Wattage: 65
Color: Bronze
Dimmable: Yes