Conduit Body, Type T, 3/4" Diameter, Form 7, Malleable Iron/Zinc

Item #: 15522

Cat #: T27

UPC: 783126517262

Sign In or Register to view pricing and more.
Conduit Body, Type T, 3/4 Inch Diameter, Form 7, Malleable Iron/Zinc

Overview

Conduit Body, Type T, 3/4 Inch Diameter, Form 7, Malleable Iron/Zinc

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126517262, T27

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Family / Style: Form 7
Type: Type T
Material: Malleable Iron
Family / Style: Form 7
Diameter: 3/4 in
Type: Type T