PRL 1A INTERIOR 208Y/120V 3PH 4W 600A 42 CIRCUIT CU BUS

Item #: 1552732

Cat #: PRL1A3600X42CL

UPC: 786687011118

to view pricing and more.
Documents & Guides
PRL 1A INTERIOR 208Y/120V 3PH 4W 600A 42 CIRCUIT CU BUS

Overview

PRL 1A INTERIOR 208Y/120V 3PH 4W 600A 42 CIRCUIT CU BUS
Also known as: 786687011118, PRL1A3600X42CL

Specifications

Phase: 3
Poles: 3
Volts AC: 480
Amps: 600
Circuits: 42
Phase: 3
Volts AC: 480
Circuits: 42
Poles: 3
Amps: 600