Volumetric Recessed Fixture, 4', 2-Lamp, T8, 120/277V, 32W

Item #: 155279
Cat #: 2RT8RT232BINP
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Volumetric Recessed Fixture, 4 ft, 2-Lamp, T8, 120/277 Volt, 32 Watt, Instant Start High Efficiency Ballast, .88 Ballast Factor

Overview

Volumetric Recessed Fixture, 4 ft, 2-Lamp, T8, 120/277 Volt, 32 Watt, Instant Start High Efficiency Ballast, .88 Ballast Factor
Also known as: 2RT8RT232BINP

Specifications

Type: Troffer
Color: White
Material: Steel
Light Technology: Fluorescent
Type: Troffer
Material: Steel
Color: White
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)