4' 9.5W T8 LED Lamp, 35K

Item #: 1552799

Cat #: 9.5T8/MAS/48-835/IF15/P/DIM-10/1

UPC: 046677473983

to view pricing and more.
LED Lamp, T8, 48 Inch, 9.5 Watt, 1500 Lumen, 3500K, 120-277/347 Volt, 10 per Case, *Philips # 473982*

Overview

LED Lamp, T8, 48 Inch, 9.5 Watt, 1500 Lumen, 3500K, 120-277/347 Volt, 10 per Case, *Philips # 473982*

Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.

Also known as: 046677473983, 9.5T8/MAS/48-835/IF15/P/DIM-10/1

Specifications

Lumens: 1500
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Plastic
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Wattage: 9.500
Lumens: 1500
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)
Wattage: 9.500
Shape: T8 (Tubular)
Material: Plastic
Color Temperature: 3500 (Neutral White)
Dimmable: No
Type: Ballast Compatible (Type A)