This product may not be available in all locations.
2
more

Breaker, Bolt On, 1P, 25A, 277VAC, 18KAIC, Thermal Magnetic
Item #: 155287
Cat #: EDB14025
UPC: 785901072904
to view pricing and more.
Documents & Guides
Breaker, Bolt On, 1 Pole, 25 Amp, 277 Volt AC, 18kAIC
Overview
Breaker, Bolt On, 1 Pole, 25 Amp, 277 Volt AC, 18kAIC
Also known as: 785901072904, EDB14025
Specifications
| Volts AC: | 277 |
| Poles: | 1 |
| Amps: | 25 |
| Standards: | California Proposition 65 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 18 kA |
| Volts AC: | 277 |
| Amps: | 25 |
| Mounting: | Bolt On |
| Poles: | 1 |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 18 kA |