Air Terminal, Imperial Thread, Copper, Nickel Plated, 3/8" dia, Blunt, 12"

Item #: 1552939

Cat #: LPC202ST

UPC: 782856426226

to view pricing and more.
Documents & Guides
CAD LPC202ST POINT CU BLUNT B

Overview

CAD LPC202ST POINT CU BLUNT B

Air Terminal, Imperial Thread.

Also known as: 782856426226, LPC202ST

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Height: 12 in
Material: Copper
Standards: California Proposition 65
Finish: Nickel Plated
Height: 12 in
Standards: California Proposition 65
Material: Copper
Finish: Nickel Plated