2X4 LED RECESSED LIGHTING 7200LM 0-10V DIMMING 4000K

Item #: 1553006

Cat #: 2FSL4-72L-EZB-LP840

UPC:

to view pricing and more.
Documents & Guides
2X4 LED RECESSED LIGHTING 7200LM 0-10V DIMMING 4000K

Overview

2X4 LED RECESSED LIGHTING 7200LM 0-10V DIMMING 4000K
Also known as: 2FSL4-72L-EZB-LP840

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Dimmable: Yes