
to view pricing and more.
Documents & Guides
PanelMax„¢ corner wiring duct, 4.40W x 3.57 H, .2 (5.0mm) slot width, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
PanelMax„¢ corner wiring duct, 4.40W x 3.57 H, .2 (5.0mm) slot width, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Panduct® PanelMax™ Corner Wiring Duct is an innovative one-piece wire management product which makes more efficient use of space inside enclosures, speeds installation, and reduces control panel assembly costs. PanelMax™ Corner Wiring Duct is used in the vertical corners of compact to large electrical control panels (with both side and back panels) to route, conceal, and protect electrical wiring. PanelMax™ Corner Wiring Duct is part of a complete line of Panduit wire management solutions for control panels.
Also known as: 074983651931, CWD3WH6
Specifications
| Color: | White |
| Material: | PVC |
| Length: | 6 ft |
| Height: | 3.570 in |
| Width: | 4.400 in |
| Color: | White |
| Length: | 6 ft |
| Width: | 4.400 in |
| Material: | PVC |
| Height: | 3.570 in |