LED Wallpack, 81W, 50K, White

Item #: 1553295
Cat #: XTOR8B-WT
UPC:
Sign In or Register to view pricing and more.
Crosstour MAXX LED Wallpack, 81 Watt, Wall Mount, Full Cutoff Door, 5000K, 120-277V, Summit White

Overview

Crosstour MAXX LED Wallpack, 81 Watt, Wall Mount, Full Cutoff Door, 5000K, 120-277V, Summit White
Also known as: XTOR8B-WT

Specifications

Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Color: Summit White
Wattage: 81
Light Technology: LED
Volts AC: 120-277
Color: Summit White
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 81

Customer Reviews

No reviews for this product
(0)