6' 30W T8 LED Lamp, 65K

Item #: 1553456

Cat #: S16409

UPC: 045923164095

to view pricing and more.
Documents & Guides
30 Watt T8 LED; 6500K; 4100 Lumens; 120-277 Volt; Type B; Single Ended; Ballast Bypass

Overview

30 Watt T8 LED; 6500K; 4100 Lumens; 120-277 Volt; Type B; Single Ended; Ballast Bypass

Satco's S16409 30 watt T8 LED Type B single ended ballast bypass linear lamps with powerful lumen output and long lasting superior light is designed for use in commercial settings and the illumination of signs. The frost bulb features a recessed double contact base and a 360 degree beam spread, delivering exceptional illumination. With a temperature of 6500 kelvins, this lamp provides 50,000 hours of daylight.

Also known as: 045923164095, S16409

Specifications

Color Temperature: 6500 (Daylight)
Base: Recessed Double Contact (R17d)
Length: 72 in, 6 ft
Wattage: 30
Material: Plastic
Color Rendering Index (CRI): 83
Lumens: 4100
Light Technology: LED
Dimmable: No
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 6500 (Daylight)
Length: 72 in, 6 ft
Material: Plastic
Lumens: 4100
Dimmable: No
Volts AC Range: 120 - 277
Base: Recessed Double Contact (R17d)
Wattage: 30
Color Rendering Index (CRI): 83
Light Technology: LED
Type: Ballast Bypass (Type B)