Drive, AC, 380-480VAC 3-Phase, 3.4A, 2HP Normal Duty & Heavy Duty

Item #: 155346

Cat #: 20G11ND3P4AA0NNNNN

UPC: 884951215054

to view pricing and more.
Drive, PowerFlex 755, 380 - 480 Volt AC, 3-Phase, 3.4 Amp, 2 Horse Power, Normal Duty and Heavy Duty, Open Type

Overview

Drive, PowerFlex 755, 380 - 480 Volt AC, 3-Phase, 3.4 Amp, 2 Horse Power, Normal Duty and Heavy Duty, Open Type

Easy to use, flexible, and high-performance, Allen-Bradley® PowerFlex® 755 AC drives are well-suited for a wide variety of motor control applications. And you can place these drives on the same networks as your Kinetix® drives. Catalog item 20G11ND3P4AA0NNNNN from Rockwell Automation® is a PowerFlex 755 AC packaged drive. Allen-Bradley, Kinetix, and PowerFlex are trademarks of Rockwell Automation, Inc.

Also known as: 884951215054, 20G11ND3P4AA0NNNNN

Specifications

Phase: 3
Type: General Purpose, Drive
Horsepower: 2
Amps: 3.400
Phase: 3
Horsepower: 2
Type: General Purpose, Drive
Amps: 3.400