10 AWG THHN/THWN-2 Stranded Copper, 2500 '

Item #: 155414

Cat #: THHN10STRWHTBLU2500RL

UPC: 048243963102

to view pricing and more.
Documents & Guides
10 AWG, THHN/THWN-2, Stranded Copper, 600V, White w/ Blue Stripe, 2500 foot Spool.

Overview

10 AWG, THHN/THWN-2, Stranded Copper, 600V, White w/ Blue Stripe, 2500 foot Spool.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 048243963102, THHN10STRWHTBLU2500RL

Specifications

Gauge: 10 AWG
Color: White/Blue
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 10 AWG
Length: 2500 ft
Material: Copper
Conductors: 1
Package Type: Reel
Color: White/Blue
Jacket: PVC
Volts AC: 600
Stranding: Stranded