MAG PWR CONTCTR 240V 40A RES

Item #: 1554154

Cat #: PC403G

UPC: 013627098299

to view pricing and more.
MAG PWR CONTCTR 240V 40A RES

Overview

MAG PWR CONTCTR 240V 40A RES

Also known as: 013627098299, PC403G

Specifications

Amps: 40
Volts AC: 240
Height: 5 in
Length: 9 in
Amps: 40
Height: 5 in
Volts AC: 240
Length: 9 in