Label,BMP71/TLS,B435,1x.375,Slv,500/RL

Item #: 155419

Cat #: PTL-16-435

UPC: 662820112471

to view pricing and more.
Documents & Guides
BMP«71 TLS 2200« Series MetaLabelÖ Glossy Metallized Polyester Labels - Silver. Brand Name: Brady«. Sub Brand: BMP«71 TLS 2200« Series MetaLabelÖ. Type: Label. Application: Asset Tracking, General & Industrial ID, Rating Plates. Standard: AGA Approved, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized. Color: Silver. Material: Brady B-435 Metalized Polyester. Height: 0.375 IN. Width: 1 IN. Thickness: 0.0027 IN. Temperature Range: -40 to 194 DEG F. Printer Type: BMP«71 Label Printer, TLS 2200« Thermal Labeling System, TLS-PC LINKÖ Thermal Labeling System. Labels per Package: 500. Print-On Area: 0.375 in H x 1 in W. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R6000. Compatible Surface Types: Smooth. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Roll. Alternate Catalog Number: 11247.

Overview

BMP«71 TLS 2200« Series MetaLabelÖ Glossy Metallized Polyester Labels - Silver. Brand Name: Brady«. Sub Brand: BMP«71 TLS 2200« Series MetaLabelÖ. Type: Label. Application: Asset Tracking, General & Industrial ID, Rating Plates. Standard: AGA Approved, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized. Color: Silver. Material: Brady B-435 Metalized Polyester. Height: 0.375 IN. Width: 1 IN. Thickness: 0.0027 IN. Temperature Range: -40 to 194 DEG F. Printer Type: BMP«71 Label Printer, TLS 2200« Thermal Labeling System, TLS-PC LINKÖ Thermal Labeling System. Labels per Package: 500. Print-On Area: 0.375 in H x 1 in W. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R6000. Compatible Surface Types: Smooth. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Roll. Alternate Catalog Number: 11247.
Also known as: 662820112471, PTL-16-435

Specifications

Material: Polyester
Type: Label
Color: Silver
Material: Polyester
Color: Silver
Type: Label