This product has been discontinued.

Fluorescent Lamp, Electrodeless, 100W, 3500K
Item #: 155460
Cat #: ICE100/835/2P/ECO
UPC: 046135261022
to view pricing and more.
Documents & Guides
Fluorescent Lamp, Electrodeless, 100 Watt, Bulb: T17 (Tubular), Base: Mounting Brackets, Lumens: 8600, CRI: 80, Color Temperature: 3500K Sylvania Part #26102
Overview
Fluorescent Lamp, Electrodeless, 100 Watt, Bulb: T17 (Tubular), Base: Mounting Brackets, Lumens: 8600, CRI: 80, Color Temperature: 3500K Sylvania Part #26102
Also known as: 046135261022, ICE100/835/2P/ECO
Specifications
| Lumens: | 8600 |
| Wattage: | 100 |
| Shape: | T17 (Tubular) |
| Type: | Electrodeless |
| Color Rendering Index (CRI): | 80 |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | Fluorescent |
| Lumens: | 8600 |
| Shape: | T17 (Tubular) |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | Fluorescent |
| Wattage: | 100 |
| Type: | Electrodeless |
| Color Temperature: | 3500 (Neutral White) |