66 Space Indoor Load Center with Main Lug, Copper, N1

Item #: 1555182

Cat #: LP622-1L

UPC: 078477322161

to view pricing and more.
Documents & Guides
66 Space Indoor Load Center with Main Lug, Indoor Load Center, Copper (Tin-Plated) Busbar, NEMA 1 with Main Lug, 200 Amp, 66 Spaces, 22 KA Interrupt Rating, ***Enclosure and Interior Only***

Overview

66 Space Indoor Load Center with Main Lug, Indoor Load Center, Copper (Tin-Plated) Busbar, NEMA 1 with Main Lug, 200 Amp, 66 Spaces, 22 KA Interrupt Rating, ***Enclosure and Interior Only***

Leviton Indoor Load Centers are easy to install and feature a white enclosure housing white circuit breakers for a modern, appealing unit. All hot and neutral wires terminate at custom lugs in the panel, not at the circuit breaker*, so the entire panel can be wired at rough-in without circuit breakers installed. Branch circuit breakers are easily plugged-on at final installation. An optional observation window in the cover allows at-a-glance operating status of all the circuit breakers.

*For applications up to 60A when using copper wire; or 50A when using aluminum wire*

Also known as: 078477322161, LP622-1L

Specifications

Amps: 200
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Type: Main Lug
Interrupt Rating AC: 22 kA
Amps: 200
Volts AC: 120/240
Interrupt Rating AC: 22 kA
IP/NEMA Rating: NEMA 1
Type: Main Lug