100W/LED/HID/4000K/100-277V/EX39

Item #: 1555267

Cat #: S39676

UPC: 045923306761

to view pricing and more.
Documents & Guides
100 Watt LED HID Replacement; 4000K; Mogul extended Base; Type B Ballast Bypass;100-277 Volt

Overview

100 Watt LED HID Replacement; 4000K; Mogul extended Base; Type B Ballast Bypass;100-277 Volt

Satco's S39676 100 watt LED HID replacement lamp is ideal for street lights, gymnasium lights, stadium lights, warehouse lights, parking garages and similar applications for lighting large, open areas. The clear bulb with its corncob shape and mogul extended base has a 300 degree beam spread. With a temperature of 4000 kelvins, this lamp provides 50,000 hours of cool white light. Type B ballast bypass, direct wire only.

Also known as: 045923306761, S39676

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 100
Lumens: 14000
Material: Plastic, Aluminum
Color Rendering Index (CRI): 80
Volts AC: 100 - 277
Light Technology: LED
Dimmable: No
Base: Mogul Extended Screw (EX39)
Color Temperature: 4000 (Cool White)
Lumens: 14000
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Mogul Extended Screw (EX39)
Wattage: 100
Material: Plastic, Aluminum
Volts AC: 100 - 277
Dimmable: No