MOLDED CASE CIRCUIT BRKR 600Y/347V 20A

Item #: 1555308
Cat #: BGL26020
UPC:
Sign In or Register to view pricing and more.

Overview

MOLDED CASE CIRCUIT BRKR 600Y/347V 20A
Also known as: BGL26020

Specifications

Volts DC: 250
Poles: 2
Amps: 20
Volts AC: 347, 690Y
Family / Style: PowerPact
Standards: California Proposition 65
Interrupt Rating AC: 18 kA
Interrupt Rating DC: 20kA
Volts DC: 250
Amps: 20
Family / Style: PowerPact
Interrupt Rating AC: 18 kA
Poles: 2
Volts AC: 347, 690Y
Standards: California Proposition 65
Interrupt Rating DC: 20kA

Customer Reviews

No reviews for this product
(0)