MOLDED CASE CIRCUIT BRKR 600Y/347V 70A

Item #: 1555319

Cat #: BGL26070

UPC: 785901635963

Sign In or Register to view pricing and more.

Overview

MOLDED CASE CIRCUIT BRKR 600Y/347V 70A
Also known as: 785901635963, BGL26070

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 70
Volts AC: 347, 690Y
Family / Style: PowerPact
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Poles: 2
Volts AC: 347, 690Y
Standards: California Proposition 65
Interrupt Rating AC: 18 kA
Volts DC: 250
Amps: 70
Family / Style: PowerPact
Interrupt Rating DC: 20 kA