MOLDED CASE CIRCUIT BRKR 600Y/347V 80A

Item #: 1555321

Cat #: BGL26080

UPC: 785901073710

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BRKR 600Y/347V 80A
Also known as: 785901073710, BGL26080

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 80
Volts AC: 347, 690Y
Family / Style: PowerPact
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Poles: 2
Volts AC: 347, 690Y
Standards: California Proposition 65
Interrupt Rating AC: 18 kA
Volts DC: 250
Amps: 80
Family / Style: PowerPact
Interrupt Rating DC: 20 kA