MOLDED CASE CIRCUIT BRKR 600Y/347V 90A

Item #: 1555324

Cat #: BGL26090

UPC: 785901073734

to view pricing and more.
Documents & Guides
No Documents Available
MOLDED CASE CIRCUIT BRKR 600Y/347V 90A

Overview

MOLDED CASE CIRCUIT BRKR 600Y/347V 90A
Also known as: 785901073734, BGL26090

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Volts AC: 347, 690Y
Amps: 90
Family / Style: PowerPact
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Poles: 2
Amps: 90
Standards: California Proposition 65
Interrupt Rating AC: 18 kA
Volts DC: 250
Volts AC: 347, 690Y
Family / Style: PowerPact
Interrupt Rating DC: 20 kA