DP CONTR 50A 3P COIL 277VAC

Item #: 1555394

Cat #: DP50C3P-C

UPC: 888614883567

Sign In or Register to view pricing and more.
Documents & Guides
DP CONTR 50A 3P COIL 277VAC

Overview

DP CONTR 50A 3P COIL 277VAC
Also known as: 888614883567, DP50C3P-C

Specifications

Volts AC Control: 277
Poles: 3
Volts AC: 600
Amps: 50
Volts AC Control: 277
Volts AC: 600
Poles: 3
Amps: 50