MOLDED CASE CIRCUIT BRKR 600Y/347V 100A

Item #: 1555521
Cat #: BJL36100
UPC:
Sign In or Register to view pricing and more.

Overview

MOLDED CASE CIRCUIT BRKR 600Y/347V 100A
Also known as: BJL36100

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Volts AC: 347, 690Y
Family / Style: PowerPact
Standards: California Proposition 65
Interrupt Rating AC: 25 kA
Interrupt Rating DC: 50kA
Poles: 3
Amps: 100
Family / Style: PowerPact
Interrupt Rating AC: 25 kA
Volts DC: 250
Volts AC: 347, 690Y
Standards: California Proposition 65
Interrupt Rating DC: 50kA

Customer Reviews

No reviews for this product
(0)