889 DC MICRO CABLE

Item #: 1555632

Cat #: 889D-F4JBDM-5

UPC: 887172390289

to view pricing and more.
Documents & Guides
889 DC MICRO CABLE

Overview

889 DC MICRO CABLE
Also known as: 887172390289, 889D-F4JBDM-5

Specifications

Gender: Female, Male
Volts DC: 250
Length: 5 m
Amps: 4
Color: Black
IP/NEMA Rating: IP69K
Pins: 4
Material: PUR
Gender: Female, Male
Length: 5 m
Color: Black
Pins: 4
Volts DC: 250
Amps: 4
IP/NEMA Rating: IP69K
Material: PUR