#18/1C (16STR) TFFN STR 600V ORANGE

Item #: 1555723

Cat #: M518ST-07

UPC:

to view pricing and more.
Documents & Guides
#18/1C (16STR) TFFN STR 600V ORANGE

Overview

#18/1C (16STR) TFFN STR 600V ORANGE

TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.

Also known as: M518ST-07

Specifications

Gauge: 18 AWG
Color: Orange
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: Nylon
Stranding: Stranded
Gauge: 18 AWG
Material: Copper
Conductors: 1
Stranding: Stranded
Color: Orange
Volts AC: 600
Jacket: Nylon