Connection Cable, 5 Pin, Straight Female, 5 Pin, Straight Male, 5m

Item #: 1555818

Cat #: 1485G-F5R5-D5

UPC: 612598381258

Sign In or Register to view pricing and more.
Documents & Guides
Connection Cable, DeviceNet, 5 Pin, Micro, Straight Female, 5 Pin, Micro, Straight Male, Thin Media, Grey PVC, 5 meter

Overview

Connection Cable, DeviceNet, 5 Pin, Micro, Straight Female, 5 Pin, Micro, Straight Male, Thin Media, Grey PVC, 5 meter
Also known as: 612598381258, 1485G-F5R5-D5

Specifications

Type: Connection Cable
Length: 5 m
Color: Gray
Material: PVC
Type: Connection Cable
Color: Gray
Length: 5 m
Material: PVC