CC-Tron Current Limiting High Inrush Time Delay Fuse, 3/4 A, 600 VA

Item #: 1556
Cat #: FNQ-R-3/4
UPC: 051712496933
Sign In or Register to view pricing and more.
Documents & Guides
CC-Tron Current Limiting High Inrush Time Delay Fuse, 3/4 A, 600 VAC, 200 kA, Class CC, Cylindrical Body

Overview

CC-Tron Current Limiting High Inrush Time Delay Fuse, 3/4 A, 600 VAC, 200 kA, Class CC, Cylindrical Body
Bussmann CC-Tron® current-limiting fuses with nickel-plated brass end caps feature time delay, that is compatible with inrush characteristics of small control transformers. The fuses feature Class CC levels of current limitation that provide maximum component short-circuit current rating protection.
Also known as: 051712496933, FNQ-R-3/4

Specifications

Diameter: 13/32 in
Amps: 0.750
Length: 1 1/2 in
Opening: Time-Delay, Slow-Blow
Class: CC
Volts AC: 600
Mounting: Cartridge
Interrupt Rating AC: 200 kA
Diameter: 13/32 in
Length: 1 1/2 in
Class: CC
Mounting: Cartridge
Amps: 0.750
Opening: Time-Delay, Slow-Blow
Volts AC: 600
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)