
LED Gimbal Downlight, 6", 13 Watt, Selectable CCT, 120V
Item #: 1556361
Cat #: WF6ADJLED30K40K50K90CRIMWM6
UPC: 193047545594
to view pricing and more.
Documents & Guides
LED Adjustable Gimbal Downlight, 6 Inch, 13 Watt, 1120 Lumen, Selectable CCT, 90 CRI, 120 Volt, Dimmable, Matte White Finish
Overview
LED Adjustable Gimbal Downlight, 6 Inch, 13 Watt, 1120 Lumen, Selectable CCT, 90 CRI, 120 Volt, Dimmable, Matte White Finish
The 6" Wafer™ LED Gimbal with Switchable White provides high-quality light output and efficiency featuring a switch for easy color temperature adjustment - while eliminating the need for recessed housings. The innovative, slim design allows for easy retrofit, remodel or new construction installation from below the ceiling. The LED module maintains at least 70% light output for 50,000 hours. The Wafer LED Gimbal is wet location listed – making it ideal for use in a breadth of outdoor residential, hospitality, commercial and multifamily applications.
Also known as: 193047545594, WF6ADJLED30K40K50K90CRIMWM6, Gimbal can light
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 13 |
| Volts AC: | 120 |
| Color: | Matte White |
| Diameter: | 6 in |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Volts AC: | 120 |
| Diameter: | 6 in |
| Dimmable: | Yes |
| Wattage: | 13 |
| Color: | Matte White |
| Light Technology: | LED |