13T8/LED/48-830/DUAL/BP-DR

Item #: 1556391

Cat #: S8890

UPC: 045923088902

to view pricing and more.
13 Watt T8 LED; Medium bi-pin Base; 3000K; 50000 Hours; 1800 Lumens; Type A/B; Ballast Dependant or Ballast Bypass; Single or Double Ended Wiring

Overview

13 Watt T8 LED; Medium bi-pin Base; 3000K; 50000 Hours; 1800 Lumens; Type A/B; Ballast Dependant or Ballast Bypass; Single or Double Ended Wiring
Also known as: 045923088902, S8890

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 13
Lumens: 1850
Material: Glass
Color Rendering Index (CRI): 83
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Color Temperature: 3000 (Warm White)
Lumens: 1850
Color Rendering Index (CRI): 83
Dimmable: Yes
Standards: DLC Listed (Standard)
Wattage: 13
Material: Glass
Light Technology: LED
Volts AC Range: 120 - 277