S200M MCB 230V 3 POLE 10A C CURVE

Item #: 1556407

Cat #: S203M-C10

UPC: 016779550431

to view pricing and more.
Documents & Guides
S200M MCB 230V 3 POLE 10A C CURVE

Overview

S200M MCB 230V 3 POLE 10A C CURVE
Also known as: 016779550431, S203M-C10

Specifications

Poles: 3
Amps: 10
Volts AC: 277, 480Y
Volts DC: 125
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Interrupt Rating AC: 6 kA
Amps: 10
Volts DC: 125
Type: Trip Curve C
Interrupt Rating DC: 10 kA