This product may not be available in all locations.

Drive, 960A, 900HP LD, 800HP ND, 7000HP HD, 480VAC, 3PH, Frame 9
Item #: 1556656
Cat #: 20G11LD960JN2NNNNN
UPC: 191326463652
to view pricing and more.
Documents & Guides
Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with DC Terminals, Type 1, IP20 800 mm Deep MCC Style, 960 Amps, 900 Horse Power Light Duty, 800 Horse Power Normal Duty, 700 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 9, Filtered, CM Jumper Installed, None, Enhanced LCD, Full Numeric, Handheld/Local HIM
Overview
Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with DC Terminals, Type 1, IP20 800 mm Deep MCC Style, 960 Amps, 900 Horse Power Light Duty, 800 Horse Power Normal Duty, 700 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 9, Filtered, CM Jumper Installed, None, Enhanced LCD, Full Numeric, Handheld/Local HIM
Also known as: 191326463652, 20G11LD960JN2NNNNN
Specifications
| Phase: | 3 |
| Type: | AC Drive |
| Horsepower: | 700, 900, 800 |
| Volts AC: | 480 |
| Size: | 9 |
| Mounting: | Floor |
| IP/NEMA Rating: | IP20 |
| Amps: | 960 |
| Phase: | 3 |
| Horsepower: | 700, 900, 800 |
| Size: | 9 |
| IP/NEMA Rating: | IP20 |
| Type: | AC Drive |
| Volts AC: | 480 |
| Mounting: | Floor |
| Amps: | 960 |