This product may not be available in all locations.
AC Drive, Safety Option, integrated Safety Function Module, PowerFlex 750, Slot 6
Item #:
1556659
Cat #:
20-750-S4
UPC:
191326704120
Sign In or Register to view pricing and more.
Documents & Guides
AC Drive, PowerFlex 750, Option Module, Networked STO via EtherNet/IP, Drive-Based SS1 and IEC Based Safety Functions via EtherNet/IP Network, Option B or C
Overview
AC Drive, PowerFlex 750, Option Module, Networked STO via EtherNet/IP, Drive-Based SS1 and IEC Based Safety Functions via EtherNet/IP Network, Option B or C
Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.
Also known as: 191326704120, 20-750-S4
Specifications
Mounting: | Device |
Type: | Safe Torque Off Module |
Mounting: | Device |
Type: | Safe Torque Off Module |
Customer Reviews
No reviews for this product
(0)