LED Flat Panel, High Efficiency, 1x4, 30 Watt, 3750 Lumen, 4000K, 120-277V

Item #: 1556851

Cat #: F-L14/30/840/D/HE2

UPC: 751338019638

to view pricing and more.
Documents & Guides
LED Flat Panel, High Efficiency, 1x4, 30 Watt, 3750 Lumen, 4000K, 80 CRI, 120-277 Volt, Dimmable, Order Code 74233

Overview

LED Flat Panel, High Efficiency, 1x4, 30 Watt, 3750 Lumen, 4000K, 80 CRI, 120-277 Volt, Dimmable, Order Code 74233
Also known as: 751338019638, F-L14/30/840/D/HE2

Specifications

Color Temperature: 4000 (Cool White)
Width: 12 in, 1 ft
Wattage: 30
Lumens: 3750
Length: 4 ft, 48 in
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 30
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277
Width: 12 in, 1 ft
Lumens: 3750
Standards: California Proposition 65
Dimmable: Yes